AUX CONTACT BLOCK,2NO-2NC,FRONT MTG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUX CONTACT BLOCK,2NO-2NC,FRONT MTG

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CKZ1
  • Mfr. Model # 6CKZ1
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • For Use With GE IEC MC/TL Contactors
  • Number of Contacts 4
  • Item Auxiliary Contact Block
  • Number of NO Aux. Contacts 2
  • Number of NC Aux. Contacts 2
  • Max. Contact Blocks (No.) 1
  • Mounting Front
  • Voltage 600VAC
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list