Skip Content
AUX CONTACT BLOCK,1NO,STANDARD,FRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUX CONTACT BLOCK,1NO,STANDARD,FRON

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AMY3
  • Mfr. Model # 6AMY3
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • For Use With GE IEC CL Contactors
  • Number of Contacts 1
  • Number of NO Aux. Contacts 1
  • Mounting Front
  • Max. Contact Blocks (No.) 1
  • Number of NC Aux. Contacts 0
  • Amps 10
  • Item Auxiliary Contact Block
  • Voltage 600VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list