Skip Content
AUX CONTACT BLOCK,1NO/1NC,SIZE 3-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUX CONTACT BLOCK,1NO/1NC,SIZE 3-4

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HWN6
  • Mfr. Model # 3HWN6
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • For Use With GE 2,3,4 Pole 90 to 135 A Contactors and Starters
  • Item NEMA Auxiliary Contact Block
  • Number of Contacts 1 NO/NC
  • Number of NC Aux. Contacts 1
  • Number of NO Aux. Contacts 1
  • Code -
  • Max. Contact Blocks (No.) See Instructions for Maximum Contacts
  • Mounting Side
  • Starter Size 3 to 4
  • Voltage 600VAC/250VDC
  • Amps 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list