Skip Content
AUX CONTACT BLOCK,1NC,SIZE 00-4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUX CONTACT BLOCK,1NC,SIZE 00-4

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HWN4
  • Mfr. Model # 3HWN4
  • UNSPSC # 39121522
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With All GE Nema Sizes
  • Item NEMA Adder Auxiliary Contact Block
  • Number of Contacts 1
  • Number of NC Aux. Contacts 1
  • Code -
  • Max. Contact Blocks (No.) See Instructions for Maximum Contacts
  • Mounting Side
  • Amps 10
  • Voltage 600VAC/250VDC
  • Starter Size 00 to 4
  • Number of NO Aux. Contacts 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list