AUTOSWITCH CARRIAGE,MOUNTING ADAPTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOSWITCH CARRIAGE,MOUNTING ADAPTO

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5THU2
  • Mfr. Model # 5THU2
  • UNSPSC # 27131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Temp. Range (F) 14 to 140
  • Enclosure Type Composite
  • Item Autoswitch Carriage
  • Type Mounting Adaptor
  • Description/Special Features Order with Autoswitch and Switch Band
  • For Bore Dia. 5THU3 to 5THU5, 5TFV4 to 5THN8, 5THU6 to 5TJR3, 5THT4 to 5THU1, 5TJU9 to 5TJV4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list