AUTOMOTIVE MULTI-METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOMOTIVE MULTI-METER

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3505A
  • Mfr. Model # 3505A
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 2942
  • Shipping Weight 1.0 lbs

Product Details

High quality auto multimeter. Includes multimeter, test leads, large insulated alligator clips, inductive RPM pickup, bead type temperature probe.

Technical Specs

  • Item Automotive DOVM
  • Application Vehicle Engine And Electrical Diagnostics
  • Features Autoranging Scanner For Volts, Frequency And Resistance
  • Includes 1 Theromocoupler Probe, 1 Inductive Clamp, 2 Insulators, 1 Test Lead
  • Type Electrical Test Meter
  • Displays Digital Screen For Each Frequency Being Tested
  • Used For Testing The Continuity In All Automotive Batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list