Skip Content
AUTOMOTIVE FUSE, AMPS 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMOTIVE FUSE, AMPS 60

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AYH7
  • Mfr. Model # 6AYH7
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Depth 7/16"
  • Fuse Amps 60 A
  • Item Fuse
  • Element Single
  • Length 1"
  • Body Material Plastic
  • Width .47
  • Body Style Blade
  • Colour Code Yellow
  • Series FMX
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 32 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 1 kA at 32 VDC
  • Diameter Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list