Skip Content
AUTOMOTIVE ENGINE STAND,1250 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMOTIVE ENGINE STAND,1250 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC70
  • Mfr. Model # 3ZC70
  • UNSPSC # 25191704
  • CATALOGUE PAGE # 2919
  • Shipping Weight 90.0 lbs

Product Details

Stand, Automotive Engine, Capacity (Lb.) 1,250, Height (In.) 38-1/8, Length (In.) 34-1/4, Width (In.) 33-1/2, Design U Shape for Added Stability and Load Centering, Rugged Gray Enamel, Extra Long Handle with Rubber Grips Allows Easy Rotation of Engine, Head Swivels 360 Degrees with an Adjustable Locking Mechanism, Heavy Gauge Tubular Construction, Four Heavy Duty Industrial Steel Bearing Casters for Easy Maneuvering

Technical Specs

  • Capacity (Lb.) 1,250
  • Finish Rugged Gray Enamel
  • Item Stand
  • Height (In.) 42-3/4"
  • Length (In.) 33-3/8"
  • Type Automotive Engine
  • Width (In.) 33-7/8"
  • Construction Steel
  • Function Adapter Arms Hold Engine Secure for Head and Shaft Removal, Provides Easy Service Access to Auto, Truck, Marine, Generator and Air Compressor Engines
  • Standards ASME/ANSI-PALD
  • Design U Shape for Added Stability and Load Centering
  • Head Rotate (Deg.) 360 deg.
  • Lifting Capacity (Lb.) 1250
  • Measures EA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list