AUTOMOTIVE COOLANT REFRACTOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOMOTIVE COOLANT REFRACTOMETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRF40
  • Mfr. Model # RF40
  • UNSPSC # 41115313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Accuracy +/-2 %
  • Features Easy to Operate Refractometers Provide Accurate and Repeatable Measurements on Easy to Read Scales
  • Height 6.2"
  • Includes Case, Calibration Screwdriver and Calibration Solution
  • Item Portable Refractometers
  • Length 1.6"
  • Width 1.6"
  • Type Coolant (ATC)
  • Function Measures the Freezing Point of Coolants and the Charge Condition of Batteries
  • Range -60 Degrees F - 32 Degrees F Propylene Glycol Freeze Point, -60 Degrees F - 25 Degrees F Ethylene Glycol Freeze Point, 1.15 - 1.30 Specific Gravity of Battery Acid
  • Resolution 2 Degrees F, 0.01 specific gravity
  • Manufacturers Warranty Length 1 Yr.
  • Specific Gravity 1.15 - 1.30
  • Automatic Temperature Compensation Yes
  • Freezing Point -60 Degrees F - 32 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list