AUTOMATIC VENT VALVE,AIR,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOMATIC VENT VALVE,AIR,3/4 IN

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CDX4
  • Mfr. Model # 3CDX4
  • UNSPSC # 40141606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Automatic Vent Valve
  • Float Material Polypropylene
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Body Material PVC
  • Vent Dia. 3/4"
  • Inlet Size 3/4"
  • Max. Pressure 225 PSI
  • Connection Type Socket/Threaded
  • Min. Pressure 1 PSI
  • Vent Height 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list