Skip Content
AUTOMATIC SPONGE MOP,9-1/8 IN.,BUTT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AUTOMATIC SPONGE MOP,9-1/8 IN.,BUTT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D491
  • Mfr. Model # 13D491
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • For Use With 13D492
  • Item Automatic Sponge Mop
  • Launderable No
  • Color Coding System No
  • Handle Material Powder Coated Steel
  • Handle Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list