Skip Content
AUTOMATIC SHUTOFF WATER TIMER,TO 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AUTOMATIC SHUTOFF WATER TIMER,TO 30

NELSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1HLW7
  • Mfr. Model # 1HLW7
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth 4-1/4"
  • Item Automatic Shutoff Water Timer
  • Height 4-1/8"
  • Features Manual On, Timed Off
  • Max. Time Setting 300 min.
  • Max. No. Zones 1
  • Enclosure Type Outdoor
  • Width 2-5/8"
  • Coupling 3/4" GHT
  • Min. Time Setting 3 min.
  • Max. Pressure 100 psi.
  • Power Source Mechanical
  • Manual Override On/Off
  • Max. Time Cycle 300 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list