Skip Content
AUTOMATIC MOTOR BASE,NEMA FRAME 56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

AUTOMATIC MOTOR BASE,NEMA FRAME 56

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YTR3
  • Mfr. Model # 6YTR3
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • Length (In.) 9-1/2
  • Item Automatic Motor Base
  • Height (In.) 1-3/8
  • Includes 1 Adjusting Bolt
  • Application To Position Mounted Motor For Proper Belt Tension During Installation And Maintenance Checks
  • Width (In.) 6-1/8
  • For NEMA Frame 56

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list