AUTOMATIC MOP AND SCRUB,9-1/4 IN.,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AUTOMATIC MOP AND SCRUB,9-1/4 IN.,R

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D497
  • Mfr. Model # 13D497
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • For Use With 13D499
  • Item Automatic Mop and Scrub
  • Color Coding System No
  • Launderable No
  • Handle Length 48"
  • Handle Material Powder Coated Steel
  • Floor Tool Type Mop Head
  • Frame Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list