Skip Content
AUTOMATIC FLUSH BOLT,SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMATIC FLUSH BOLT,SATIN CHROME

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJD2
  • Mfr. Model # 3HJD2
  • UNSPSC # 30171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Height 6-3/4"
  • Material Brass/Stainless Steel
  • Item Automatic Flush Bolt
  • Finish Satin Chrome
  • Width 1"
  • Hardware Included
  • Bolt Length 1-1/4"
  • Bolt Head Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list