Skip Content
AUTOMATIC DOOR HOLDER/STOP,SATIN BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMATIC DOOR HOLDER/STOP,SATIN BR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J789
  • Mfr. Model # 33J789
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Satin Bronze
  • Colour Bronze
  • Item Automatic Door Holder & Stop
  • Material Solid Brass
  • Mounting Type Floor
  • Hardware Included
  • Holder Base Height 3-1/2"
  • Holder Projection 2"
  • Holder Base Width 3"
  • Strike Base Height 4-1/8"
  • Strike Projection 3"
  • Strike Base Width 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list