Skip Content
AUTOMATIC DOOR HOLDER,SATIN CHROME, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMATIC DOOR HOLDER,SATIN CHROME,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J788
  • Mfr. Model # 33J788
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Silver
  • Finish Satin Chrome
  • Item Automatic Door Holder
  • Material Solid Brass
  • Mounting Type Wall
  • Hardware Included
  • Holder Base Height 3-1/2"
  • Holder Base Width 3"
  • Holder Projection 2"
  • Strike Projection 3"
  • Strike Base Width 2"
  • Strike Base Height 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list