Skip Content
AUTOMATIC DOOR BOTTOM,FULL MORTISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMATIC DOOR BOTTOM,FULL MORTISE

PEMKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XHX9
  • Mfr. Model # 2XHX9
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Technical Specs

  • Colour Aluminum
  • Finish Aluminum Mill
  • For Use With 36" Wide Doors
  • Item Automatic Door Bottom
  • Length 36"
  • Flange Material Aluminum
  • Housing Material Mill Finish Aluminum
  • Width 3/8"
  • Insert Size 3/8"
  • Standards BHMA Certified, ASTM-E283, ASTM E 90-97 and ASTM E 1408-91, UL 1784-01 Tested, Meets NFPA 105-99, UL10B,UL10C, UBC7.2
  • Hardware -
  • Insert Material Black PemkoPrene
  • Flange Thickness -
  • Drop Bar Material PemkePrene
  • Projection 3/4"
  • Flange Height 1-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List