AUTOMATIC DOOR BOTTOM,4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOMATIC DOOR BOTTOM,4 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRK7
  • Mfr. Model # 3HRK7
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs

Technical Specs

  • Finish Anodized
  • Length 48"
  • Item Automatic Door Bottom
  • Width 7/16"
  • Housing Material Aluminum
  • Insert Size 7/16"
  • Insert Color Black
  • Projection 5/8"
  • Insert Material Neoprene
  • Standards ANSI/BHMA Certified
  • Flange Height 1-7/8"
  • Colour Clear
  • For Use With 48" Wide Doors
  • Hardware Included
  • Flange Material Aluminum
  • Flange Thickness 5/8"
  • Drop Bar Material Aluminum
  • Housing Thickness 1/16"
  • Performance Low Closing Force

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list