Skip Content
AUTOMATIC DOOR BOTTOM,4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMATIC DOOR BOTTOM,4 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRJ4
  • Mfr. Model # 3HRJ4
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.28 lbs

Technical Specs

  • Finish Anodized
  • Item Automatic Door Bottom
  • Length 48"
  • Housing Material Aluminum
  • Insert Size 1/4"
  • Width 1/4"
  • Standards ANSI/BHMA Certified
  • Insert Color Black
  • Insert Material Neoprene
  • Projection 13/32"
  • Flange Height 2-1/4"
  • For Use With 48" Wide Doors
  • Colour Clear
  • Hardware Included
  • Flange Material Aluminum
  • Flange Thickness 19/32"
  • Drop Bar Material Aluminum
  • Housing Thickness 1/16"
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list