Skip Content
AUTOMATIC DOOR BOTTOM,4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMATIC DOOR BOTTOM,4 FT L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRJ9
  • Mfr. Model # 2RRJ9
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Finish Aluminum
  • Item Automatic Door Bottom
  • Width 3/8"
  • Insert Size 3/8"
  • Housing Material Aluminum
  • Length 48"
  • Flange Material Aluminum
  • Projection 19/32"
  • Flange Height 1-3/8"
  • Insert Material PVC Vinyl
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list