Skip Content
AUTOMATIC DOOR BOTTOM,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOMATIC DOOR BOTTOM,3 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRL1
  • Mfr. Model # 3HRL1
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Finish Anodized
  • For Use With Dual Actuated Doors
  • Item Automatic Door Bottom
  • Width 3/8"
  • Standards ANSI/BHMA Certified
  • Length 36"
  • Insert Size 3/8"
  • Housing Material Aluminum
  • Insert Material Silicone
  • Projection 7/8"
  • Insert Color Gray
  • Flange Height 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list