AUTOMATIC DOOR BOTTOM,3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOMATIC DOOR BOTTOM,3 FT

NATIONAL GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HRK8
  • Mfr. Model # 3HRK8
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Technical Specs

  • Length 36"
  • Width 3/8"
  • Item Automatic Door Bottom
  • Finish Aluminum
  • For Use With Hollow Metal Doors
  • Housing Material Aluminum
  • Insert Size 3/16"
  • Standards ANSI/BHMA Certified
  • Insert Material Silicone
  • Projection 7/8"
  • Insert Color Gray
  • Colour Aluminum
  • Hardware Included
  • Flange Material Aluminum
  • Flange Thickness 7/8"
  • Drop Bar Material Aluminum
  • Housing Thickness 1-1/2"
  • Performance Standard Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list