AUTOMATIC DOOR BOTTOM,FULL MORTISE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

AUTOMATIC DOOR BOTTOM,FULL MORTISE

PEMKO

Web Price : $98.22 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XHY1
  • Mfr. Model # 2XHY1
  • UNSPSC # 30141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.44 lbs

Technical Specs

  • Colour Aluminum
  • Finish Aluminum Mill
  • Item Automatic Door Bottom
  • For Use With 37" Wide Doors
  • Width 9/16"
  • Length 36"
  • Housing Material Mill Finish Aluminum
  • Hardware Included
  • Standards BHMA Certified, ASTM-E283, ASTM E 90-97 and ASTM E 1408-91, UL 1784-01 Tested, Meets NFPA 105-99, UL10B,UL10C, UBC7.2
  • Insert Material Neoprene
  • Flange Material Aluminum
  • Insert Size 3/8"
  • Flange Height 1-3/8"
  • Projection 3/4"
  • Flange Thickness 9/16"
  • Drop Bar Material Neoprene
  • Insert Color Black
  • Performance Heavy Duty
  • UL Fire Rating UL10C

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list