AUTOFLUSH CLAMP W/COURTESY FLUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOFLUSH CLAMP W/COURTESY FLUSH

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB401805
  • Mfr. Model # 401805
  • UNSPSC # 30181505
  • CATALOGUE PAGE # 1774
  • Shipping Weight 1.0 lbs

Product Details

Perfect solution for automating fixtures in high traffic washrooms. Ensures that toilets are always flushed and presentable. Promotes good hygiene by eliminating potential points of cross-contamination, while preventing odors by ensuring that fixtures ar

Technical Specs

  • Fixture Type Toilet/Urinal
  • Item Flush Valve Retrofit Kit
  • Mounting Position Slides Over Existing Flush Handle
  • Depth 3-5/16"
  • Finish Polished Chrome
  • For Use With Sloan and Zurn Flushometers
  • Height 3.6"
  • Includes (4) C Batteries and Installation Tools
  • Length 5.3"
  • Battery Life 3 yr.
  • Manufacturers Warranty Length 3 yr.
  • Standards ADA Compliant
  • Sensor Range 8 - 48"
  • Converts Manual to Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list