Skip Content
AUTOFEED SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AUTOFEED SCREWDRIVER

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6844
  • Mfr. Model # 6844
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.02 lbs

Technical Specs

  • Item Autofeed Screwdriver
  • Features Variable Speed, Reversible, High Torque Model For Driving Screws Up To 2-15/16"
  • Application Decking, Sub Floor, Drywall
  • Includes 2 Square Bits 2-182, Phillips Bit 2-182, Belt Clip, Plastic Carrying Case
  • Tool Length (In.) 17-1/4
  • Shank Size (In.) 1/4"
  • Bearings Ball, Plane
  • Tool Weight (Lb.) 4.6
  • No Load RPM 3,000
  • Clutch Silent
  • Speed Control Variable
  • Voltage 120
  • Amps 4.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list