!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOFEED ASSEMBLY, AL/PLASTIC SHROUD, ⅜ AND ½ IN CONNECTION SIZE, FOR DRAIN MACHINES

AUTOFEED ASSEMBLY, AL/PLASTIC SHROUD, ⅜ AND ½ IN CONNECTION SIZE, FOR DRAIN MACHINES

RIDGID

AUTOFEED ASSEMBLY, AL/PLASTIC SHROUD, ⅜ AND ½ IN CONNECTION SIZE, FOR DRAIN MACHINES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOFEED ASSEMBLY, AL/PLASTIC SHROUD, ⅜ AND ½ IN CONNECTION SIZE, FOR DRAIN MACHINES

AUTOFEED ASSEMBLY, AL/PLASTIC SHROUD, ⅜ AND ½ IN CONNECTION SIZE, FOR DRAIN MACHINES

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $445.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG26773
  • Mfr. Model # 26773
  • UNSPSC # 47121808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Product Details

This K-400 series Autofeed assembly is made of cast aluminum with a plastic shroud. It has compatible cable sizes of ⅜ and ½ inches. The assembly is for use with K400 WC32/24853 and K400 WC45/26998 drain cleaning machines. The assembly allows operators to guide and support the cable instead of having to push and pull it.

Technical Specs

  • Item Autofeed Assembly
  • Compatible Cleaner Manufacturer Part Number 27008, 27013
  • Material Cast Aluminum with Plastic Shroud
  • For Use With Mfr. No. K400 WC32/24853, K400 WC45/26998 Drain Cleaning Machines
  • Product Type Autofeed Assembly
  • Compatible Cleaner Series K-400, K-400 AF
  • Compatible Cable or Hose Diameter 3/8 in, 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list