Skip Content
AUTOFAUCET WITH SST 8IN CENTRE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AUTOFAUCET WITH SST 8IN CENTRE SET

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB500617
  • Mfr. Model # 500617
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

AutoFaucet can reduce water usage by up to 70%, which conserves precious resources and reduces cost. All components are included and installation takes less than 10 minutes. Available with AC power or battery power - longest battery life in the industry (3 yrs).

Technical Specs

  • Flow Rate 1.5 GPM
  • Spout Length 5-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list