AUTOFAUCET WITH SST 4IN CENTRE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AUTOFAUCET WITH SST 4IN CENTRE SET

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB500616
  • Mfr. Model # 500616
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1762
  • Shipping Weight 1.0 lbs

Product Details

AutoFaucet can reduce water usage by up to 70%, which conserves precious resources and reduces cost. All components are included and installation takes less than 10 minutes. Available with AC power or battery power - longest battery life in the industry (3 yrs).

Technical Specs

  • Flow Rate 1.5 gpm
  • Number of Holes 1 or 3
  • Body Material Brass
  • Connection 3/8"
  • Spout Length 5-1/8"
  • Includes 4" Trim Plate
  • Item Bathroom Faucet
  • Power Source Alkaline Battery
  • Valve Type Mixing
  • Drain Type None
  • Manufacturers Warranty Length 3 yr. Parts and Workmanship, 10 yr. Replacement
  • Voltage 6 VDC
  • Sensor Range 3"
  • Standards ADA
  • ADA Compliant Yes
  • Mounting Hole Center to Center 4"
  • Faucet Finish Polished Chrome
  • Faucet Operation Sensor
  • Commercial / Residential Commercial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list