Skip Content
AUTOCLAVABLE BIOHAZARD BAG,RED,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTOCLAVABLE BIOHAZARD BAG,RED,PK 2

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AUW0
  • Mfr. Model # 8AUW0
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Autoclavable Biohazard Bag
  • Width 14"
  • Legend Biohazard Symbol
  • Thickness 1.5 mil
  • Package Configuration Flat Pack
  • Bags per Roll/Pack 200
  • Trash Bag Material Polypropylene
  • Trash Bag Color Family Red
  • Bag Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list