AUTOCLAVABLE BIOHAZARD BAG,RED,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTOCLAVABLE BIOHAZARD BAG,RED,PK 1

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WCJ4
  • Mfr. Model # 9WCJ4
  • UNSPSC # 47121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Width 24"
  • Item Autoclavable Biohazard Bag
  • Package Configuration Flat Pack
  • Thickness 1.5 mil
  • Legend Biohazard
  • Bags per Roll/Pack 100
  • Trash Bag Material Polypropylene
  • Trash Bag Color Family Red
  • Bag Closure Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list