Skip Content
AUTO TOTALING TIME CLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTO TOTALING TIME CLOCK

PYRAMID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PYM5000
  • Mfr. Model # 5000
  • UNSPSC # 44103201
  • CATALOGUE PAGE # 2151
  • Shipping Weight 4.85 lbs

Product Details

Care-free automatic reset for short months, leap year and daylight savings time. Internal battery backup safeguards data and settings for up to 30 days without power. Tamper-proof security lock helps protect against costly time theft.

Technical Specs

  • Depth 6-1/2"
  • Height 7-1/4"
  • Item 5000+ Auto-Totaling Time Clock
  • Display Backlit LCD
  • Ribbon Color Black
  • Width 7"
  • Mount Wall or Desk
  • Voltage 100-240 VAC, 50/60 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list