AUTO TIE-DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTO TIE-DOWN

STEADYMATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN15360
  • Mfr. Model # 15360
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

For use in tying down a vehicle when transporting it in a trailer or on a flat-bed. Wide selection of auto tie-downs to meet a variety of applications.

Technical Specs

  • Colour Yellow
  • Includes Manufactured with Resin Coated Webbing for Minimum Stretch and Maximum Wear Resistance, Transport Grade Hardware Universal Cluster Hooks for Ford, Gm, Chrysler and Import Anchoring Points, Heavy Duty Ratchet, E or a Track Fitting and a 2000 Lbs. Working Load Limit.
  • For Use With Used to Secure Automobiles in Trailers with Floor Mounted Series E or a Logistic Track. the Cluster Hook Allows Attachment to Tie-down Holes on Most Auto Frames with Ford, Gm, Chrysler and Import Anchoring Points
  • Item Ratchet Handle, Series E/a Fitting, Cluster Hook
  • Length 94"
  • Width 2"
  • Body Material Polyester
  • End Type E - a Logistic Fitting and Auto Cluster Hook
  • Manufacturers Warranty Length 6 Month Limited Warranty
  • Hardware Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list