Skip Content
AUTO TIE-DOWN STRAP,10FTX1-7/8IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTO TIE-DOWN STRAP,10FTX1-7/8IN,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2VKN8
  • Mfr. Model # 2VKN8
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Technical Specs

  • For Use With E-Track Systems
  • Includes E-Track Fittings
  • Body Material Polyester
  • Item Logistic Auto Tie-Down Strap
  • Fitting Style Spring E-Track
  • Hardware Material Alloy Steel Plate
  • Working Load Limit 1,000 lbs.
  • Strap Width 1-7/8"
  • Assembly Strength 3,000 lbs.
  • Strap Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list