Skip Content
AUTO HOOD LIGHT,LED,1200 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTO HOOD LIGHT,LED,1200 LUMENS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTLHR3600
  • Mfr. Model # LHR3600
  • UNSPSC # 39112102
  • CATALOGUE PAGE # 1196
  • Shipping Weight 6.5 lbs

Technical Specs

  • Colour Gray
  • Item Auto Hood Light
  • Includes Extending Hood Bracket (Up to 88"), Dual Brightness Levels
  • Features Auto Hood Light, Rechargeable, 1200 lm
  • Length 88"
  • Handle Plastic
  • Housing Material Plastic
  • Lamp Type LED
  • Mounting Hood Bracket
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Power Source Corded
  • Standards cULus
  • Green Certification or Other Recognition Energy Aware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list