AUTO FEED WOOD BIT 4-5/8IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTO FEED WOOD BIT 4-5/8IN DIAMETER

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL05303
  • Mfr. Model # 05303
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 455
  • Shipping Weight 2.528 lbs

Product Details

Self-feed bit is designed with precise, hardened cutting edges that hold up cut after cut. Combined with an aggressive threaded lead screw that helps draw the bit into the wood, these bits are the choice of plumbers, electricians and general contractors.

Technical Specs

  • Item Wood Boring Bit
  • For Use With Power Drill, Right-angle Drill
  • Includes Au- Feed Bit
  • Number of Pieces 1
  • Drill Style Self Feed
  • Overall Length 5"
  • Shank Size 7/16"
  • For Standard Pipe Sz. 4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list