!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTO FEED WOOD BIT 3IN DIAMETER

AUTO FEED WOOD BIT 3IN DIAMETER

WOODOWL

AUTO FEED WOOD BIT 3IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTO FEED WOOD BIT 3IN DIAMETER

AUTO FEED WOOD BIT 3IN DIAMETER

WOODOWL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # OWL05301
  • Mfr. Model # 05301
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Product Details

Self-feed bit is designed with precise, hardened cutting edges that hold up cut after cut. Combined with an aggressive threaded lead screw that helps draw the bit into the wood, these bits are the choice of plumbers, electricians and general contractors.

Technical Specs

  • Item Wood Boring Bit
  • Shank Size 7/16"
  • For Standard Pipe Sz. 2-1/2"
  • Number of Pieces 1
  • Drill Style Self Feed
  • Overall Length 5"
  • For Use With Power Drill, Right-angle Drill
  • Includes Au- Feed Bit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list