Skip Content
AUTO FEED WOOD BIT 3-5/8IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTO FEED WOOD BIT 3-5/8IN DIAMETER

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL05302
  • Mfr. Model # 05302
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 455
  • Shipping Weight 2.44 lbs

Product Details

Self-feed bit is designed with precise, hardened cutting edges that hold up cut after cut. Combined with an aggressive threaded lead screw that helps draw the bit into the wood, these bits are the choice of plumbers, electricians and general contractors.

Technical Specs

  • For Use With Power Drill, Right-angle Drill
  • Item Wood Boring Bit
  • Includes Au- Feed Bit
  • Number of Pieces 1
  • Drill Style Self Feed
  • Material Heat Treated Steel Alloy
  • Overall Length 5"
  • Shank Size 7/16"
  • Bit Dia. 3-5/8"
  • For Standard Pipe Sz. 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list