Skip Content
AUTO FEED WOOD BIT 1IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUTO FEED WOOD BIT 1IN DIAMETER

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL05101
  • Mfr. Model # 05101
  • UNSPSC # 20121600
  • CATALOGUE PAGE # 455
  • Shipping Weight 0.43 lbs

Product Details

Self-feed bit is designed with precise, hardened cutting edges that hold up cut after cut. Combined with an aggressive threaded lead screw that helps draw the bit into the wood, these bits are the choice of plumbers, electricians and general contractors.

Technical Specs

  • Includes Au- Feed Bit
  • For Use With Power Drill, Right-angle Drill
  • Item Wood Drilling Bit
  • Material Heat Treated Steel Alloy
  • Drill Style Self Feed
  • Overall Length 5"
  • Number of Pieces 1
  • Bit Dia. 1"
  • Shank Size 7/16"
  • For Standard Pipe Sz. 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list