AUTO CHARGER/MAINTAINER,2/4/8 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUTO CHARGER/MAINTAINER,2/4/8 AMP

BATTERY DOCTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NGT3
  • Mfr. Model # 4NGT3
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Application For Charging of 12 V Batteries Including, Vehicles, ATVs, Fork Lifts, Boats, RVs, Trucks and More
  • Includes Ring Terminals and Alligator Clips
  • Item Automatic Battery Charger/Maintainer
  • Overall Depth 7-3/4"
  • Overall Height 2-1/8"
  • Overall Width 3-1/2"
  • Standards UL, CuL Listed
  • Timer Automatic
  • Cable Length 162"
  • Test Feature 12-14
  • For Battery Voltage 12
  • Automatic/Manual Automatic
  • Charger Function Charging, Maintaining
  • Cable Gauge 12 AWG
  • Material Plastic
  • Portable Yes
  • Input Amps 0.5 - 2
  • Charge Type Smart
  • Indoor / Outdoor Indoor
  • For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Wet Cell
  • Charger Style Handheld Portable
  • CEC Compliant Non CEC Compliant
  • Maintaining Amps @ Voltage 8 A/4 A/2 A @ 12 V
  • Charging Amps @ Voltage 8 A/4 A/2 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list