AUQADOZER R ECO STRAIGHT 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

AUQADOZER R ECO STRAIGHT 24IN

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGFE600
  • Mfr. Model # FE600
  • UNSPSC # 47121803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • For Use With Unger(R) Handles
  • Item Floor Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 24"
  • Squeegee Application Floor Squeegee
  • Squeegee Frame Material Steel
  • Squeegee Product Group Floor Squeegee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list