Skip Content
AUGER, SHORT POWER 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUGER, SHORT POWER 1IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1671
  • Mfr. Model # DW1671
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 450
  • Shipping Weight 0.57 lbs

Product Details

Power ship auger bit. Self feed spur for fast material penetration. Dual cutting edge for maximum durability in nails. 7/16 in. ball groove shank allows for quick bit changes. Size 1 x 6 in.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Shank Size 1/2"
  • Overall Length 6"
  • Bit Dia. 1"
  • Material Carbon Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list