Skip Content
AUGER SHIP WELDTEC 1X17 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUGER SHIP WELDTEC 1X17 BULK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3043013B
  • Mfr. Model # 3043013B
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 451
  • Shipping Weight 1.279 lbs

Product Details

Power ship auger bit for deep boring work, with 12 inches of twist, 1 x 17 inches.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Overall Length 17"
  • Bit Dia. 1"
  • For Use With Wood

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List