Skip Content
AUGER SHIP WELDTEC 1-1/4X17 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUGER SHIP WELDTEC 1-1/4X17 BULK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3043015B
  • Mfr. Model # 3043015B
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 451
  • Shipping Weight 1.764 lbs

Product Details

Power ship auger bit for deep boring work, with 12 inches of twist, 1-1/4 x 17 inches.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Ship Auger
  • Overall Length 17"
  • Bit Dia. 1-1/4"
  • For Use With Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list