Skip Content
AUGER SHIP 1/2X6-1/2 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AUGER SHIP 1/2X6-1/2 INCH

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-0503
  • Mfr. Model # 48-13-0503
  • UNSPSC # 27111537
  • CATALOGUE PAGE # 452
  • Shipping Weight 0.21 lbs

Product Details

Clean wood drilling only. Double wing spurs produce smooth clean holes. Double flute design allows fast chip ejection. PTFE flutes provide a non-stick surface. Size and model number etched in shank. 5/8 inch diameter, 6-1/2 inches long.

Technical Specs

  • Overall Length 6"
  • Drill Style Ship Auger
  • Item Wood Drilling Bit
  • Bit Dia. 1/2"
  • For Use With Larger Corded Or Cordless Drills
  • Material Steel
  • Includes (1) Bit
  • Number of Pieces 1
  • Shank Size 5/16" Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list