AUGER POST HOLE ADJUST 6 7 + 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUGER POST HOLE ADJUST 6 7 + 8

ERIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ERE678
  • Mfr. Model # 678
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 197
  • Shipping Weight 11.0 lbs

Product Details

Adjustable post hole auger for 6, 7, and 8 inches.

Technical Specs

  • Finish Black Paint
  • Length 48"
  • Item Post Hole Auger
  • Rotation Manual
  • Diameter 6", 7" or 8" Diameter Adjustable
  • Driveshaft Connection Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list