Skip Content
AUGER MTR,CAP-ST,1.5HP,1725,115/230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AUGER MTR,CAP-ST,1.5HP,1725,115/230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4K998BA
  • Mfr. Model # 4K998BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • HP 1-1/2
  • Full Load Amps 16.2/8.1
  • Item Auger Drive Motor
  • Finish Enamel
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Overall Length 13-15/16"
  • RPM Range 1701-1800
  • Standards UL Component Recognition (E37403) and CSA Certification (258501)
  • Frame 56Y
  • Shaft Dia. 5/8"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 12-1/16
  • Motor Sub Application Auger
  • Motor Application Farm Duty
  • Motor Mounting Type Face/Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Manual
  • Motor Shaft Design Keyed
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Ins. Class B
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list