Skip Content
AUGER MOTOR,3/4HP,1725,115/230,5YZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AUGER MOTOR,3/4HP,1725,115/230,5YZ6

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5K046BA
  • Mfr. Model # 5K046BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Full Load Amps 10.6/5.3
  • Finish Green Baked On Enamel
  • HP 3/4
  • Item Auger Drive Motor
  • Nameplate RPM 1725
  • Duty Continuous
  • Phase 1
  • Hz 60/50
  • Overall Length 12-19/32"
  • Voltage 115/230
  • Shaft Length 1-3/4"
  • RPM Range 1701-1800
  • Frame 56YZ
  • Shaft Dia. 1/2"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 10-27/32"
  • Motor Application Farm Duty
  • Motor Sub Application Auger
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face/Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Manual
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list