AUGER MOTOR,3/4 HP 1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUGER MOTOR,3/4 HP 1725,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF1203
  • Mfr. Model # F1203
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Full Load Amps 10.8/5.3-5.4
  • HP 3/4
  • Item Farm Duty Motor
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 1-3/4"
  • Voltage 115/208-230
  • Standards UL, CSA
  • Frame 48NZ
  • Shaft Dia. 1/2"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Ins. Class F
  • Motor Application Farm Duty
  • Motor Sub Application Auger
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list