Skip Content
AUGER CLOSET K6 W/DROP HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AUGER CLOSET K6 W/DROP HEAD

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG59802
  • Mfr. Model # 59802
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 271
  • Shipping Weight 6.0 lbs

Product Details

Model K-6 closet auger with drop head.

Technical Specs

  • Item K-6DH Toilet Augers
  • Cable Dia. (In.) 1/2"
  • Cable Type New Durable, Kink-Resistant
  • Features Vinyl Guard Protects Porcelain, New Durable, Kink-Resistant, 1?2" (12.7 mm) Compression-Wrapped Inner Core Cable, Large, Ergonomically Designed Handles, Negotiate Water-Conserving Toilets.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list